5 HP 1740 RPM FDU5CM2K18 230 V 60 HZ 184T
5 HP 1740 RPM FDU5CM2K18 230 V 60 HZ 184T
Product Details
Product Details
- Class F Insulation
- Continuous Duty
- Typical Starting Torque 300% Of Full Load
- F1 Assembly
- Manual Reset Thermal Overload Protector
- Plastic Fan & Fan Cover
- Double Shielded Bearings w/Low-Temp Grease (Regreasable Shaft End)
- Removable Condensation Drains For Vertical Mounting
- Fully Gasketed Steel Conduit Box
- Die Cast Aluminum Brackets With Steel Bearing Inserts
Documents
Specifications
- AMP:
- 24
- CSA Certified:
- Yes
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 5 hp
- Length:
- 26-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1740
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/4 in
- Shaft Size:
- 1-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 80 lb