7.5 HP 1765 RPM H7P2H 200 V 60 HZ 213T
7.5 HP 1765 RPM H7P2H 200 V 60 HZ 213T
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Stainless Steel Nameplate (with CE Mark) & Zinc Plated Hardware
- Shaft Slinger On Pulley End For IP54 Protection
- Dual Voltage 230/460 Volts (1-100 HP)
- Regreasable Ball Bearings 250 Frame & Up, Lifting Provisions 180 Frame & Up
- Double Shielded Bearings 140-360, Open On 400-440
- 1.15 Service Factor @ 60 Hz
- Steel Fan Cover & Conduit Box
- Field Convertible To F2 Mounting 180 Frame & Larger
- Condensation Drains With Plastic Plugs
Specifications
- AMP:
- 21.5
- Diameter:
- 11-33/50 in
- Fan Speeds:
- 1
- Horsepower:
- 7-1/2 hp
- Length:
- 26-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1765
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-19/50 in
- Shaft Size:
- 1-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 200V