75 HP 1785 & 1480 RPM D75P2E 230/460 & 190/380 V 60 & 50 HZ 365T
75 HP 1785 & 1480 RPM D75P2E 230/460 & 190/380 V 60 & 50 HZ 365T
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- 1.15 Service Factor
- Reversible Rotation
- Regreasable Bearings 210 Frame & Up
- Double Shielded Bearings 140-400, Open on 440
- Bearing Caps On 400 & 440 Frames
- F1 Assembly Position except where noted
- Lifting Provisions 180 Frame & Up
- Conversion Kits: Drip Cover Kits (140-320 Frame)
Specifications
- AMP:
- 172, 86
- Diameter:
- 18-91/100 in
- Fan Speeds:
- 1
- Horsepower:
- 75 hp
- Length:
- 38-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1785
- RPM Range:
- 1400 and Above
- Shaft Length:
- 6-13/100 in
- Shaft Size:
- 2-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 230/460V, 190/380V