3/4 hp 1140 RPM 208/230/460V Three Phase Condenser Motor
Mojave® 3/4 hp 1140 RPM 208/230/460V Three Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible rotation
- Class B insulation
- Condenser fan motor
- Automatic reset thermal overload protector
- Band mount
- Ball bearing
Documents
Specifications
- AMP:
- 1.4, 2.8
- Blower Type:
- 1 Speed
- Collection:
- Mojave®
- Diameter:
- 6-1/2 in
- Frame Size:
- 56
- Horsepower:
- 3/4 hp
- Length:
- 9-13/50 in
- Material:
- Steel
- Maximum Temperature:
- 70
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 1140
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Weight:
- 32 lb