1/3 - 3/4 hp 1075 RPM 115/208-230V Single Phase ECM Variable Speed Blower Motor

You last purchased this on
 
US Motors

Rescue® EcoTech™ 1/3 - 3/4 hp 1075 RPM 115/208-230V Single Phase ECM Variable Speed Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

Rescue® EcoTech™ 1/3 - 3/4 hp 1075 RPM 115/208-230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #USM5542ET
  • Item #4254392
  • Manufacturer Part #5542ET
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reversible rotation
  • Class B insulation
  • Blower/fan motor
  • Electronically protected
  • Band mount
  • Ball bearing
  • Requires Certification

Documents


Specifications

AMP:
8.1, 6.1, 8.9, 5.7
Blower Type:
ECM Variable Speed
Collection:
Rescue® EcoTech™
Diameter:
5-3/5 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/3 - 3/4 hp
Length:
11-6/25 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Air Over (OAO)
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
115/208/230V