US Motors
RESCUE® EZ16™ 1-1/3 hp 1075 RPM 115/208/230V Blower Motor
Part #USM5860 | Item #8103877 | Manufacturer Part #5860
Horsepower:
1/3 - 1 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 96
How to get it:
Product Details
- 16-Pin Universal ECM Replacement
- Easy to use
- Select your horsepower and adjust your airflow
- Built-in 6,000 Volt Surge Protection
- Industry-Leading Moisture Protection
Documents
Specifications
AMP: 12.1, 7.6
Application: Residential
Blower Type: Direct Drive
Brand Model Compatibility: Carrier, Rheem, Trane
CSA Certified: No
Collection: RESCUE® EZ16™
Depth: 5-5/8 in
Diameter: 5-5/8 in
Fan Speeds: Variable
Frame Size: 48
Height: 5-5/8 in
Horsepower: 1/3 - 1 hp
Length: 11-49/50 in
Material: Steel
Maximum Temperature: 130
Motor Enclosure: Open Air Over (OAO)
Phase: Single Phase
Power Source: Electric
Product Type: ECM Blower Motor
RPM: 1075
RPM Range: 900-1150
Temperature Range: -29 to 130 Deg C
UL Listed: Yes
Volts: 115/208/230V
Watts: 246.08
Weight: 14
Width: 5-5/8 in
Wire Gauge: 18 ga