1/3 - 1/2 hp 1075 RPM 115/208-230V Single Phase ECM Variable Speed Blower Motor
RESCUE® EZ16™ 1/3 - 1/2 hp 1075 RPM 115/208-230V Single Phase ECM Variable Speed Blower Motor
Frequently Purchased Together
Product Details
- Easy to use
- Select your horsepower and adjust your airflow
- 16-Pin Universal ECM Replacement
- Industry-Leading Moisture Protection
- Built-in 6,000 Volt Surge Protection
Documents
Specifications
- AMP:
- 6.4, 3.8, 4
- Application:
- Residential
- Blower Type:
- ECM Variable Speed
- Brand Model Compatibility:
- Rheem, Carrier, Trane
- CSA Certified:
- No
- Collection:
- RESCUE® EZ16™
- Diameter:
- 5-29/40 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/3 - 1/2 hp
- Length:
- 10-73/100 in
- Material:
- Steel
- Maximum Temperature:
- 130
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 130 Deg C
- UL Listed:
- Yes
- Volts:
- 115/208/230V
- Watts:
- 246.08 W
- Weight:
- 10 lb