US Motors
RESCUE® EZ16™ 1/3 hp 1075 RPM 115/208/230V Blower Motor
Part #USM5863 | Item #8103878 | Manufacturer Part #5863
$631.00
EACH
Horsepower:
1/3 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 96
How to get it:
Product Details
- 16-Pin Universal ECM Replacement
- Easy to use
- Select your horsepower and adjust your airflow
Documents
Specifications
AMP: 2.9, 4.5
Collection: RESCUE® EZ16™
Fan Speeds: Variable
Frame Size: 48
Horsepower: 1/3 hp
Length: 10-12/25 in
Motor Enclosure: Open Air Over (OAO)
Phase: Single Phase
Product Type: ECM Blower Motor
RPM: 1075
RPM Range: 900-1150
UL Listed: No
Volts: 115/208/230V