US Motors
RESCUE® EZ16™ 3/4 - 1/3 hp 1075 RPM 115/208/230V Blower Motor
Part #USM5861 | Item #8103876 | Manufacturer Part #5861
Horsepower:
1/3 - 3/4 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 96
How to get it:
Product Details
- 16-Pin Universal ECM Replacement
- Easy to use
- Select your horsepower and adjust your airflow
- Built-in 6,000 Volt Surge Protection
- Industry-Leading Moisture Protection
Documents
Specifications
AMP: 5.5, 5.9, 9.3, 9.4
Blower Type: Direct Drive
Collection: RESCUE® EZ16™
Diameter: 5-29/40 in
Fan Speeds: Variable
Frame Size: 48
Horsepower: 1/3 - 3/4 hp
Length: 11-1/10 in
Material: Steel
Maximum Temperature: 40
Motor Enclosure: Open Air Over (OAO)
Phase: Single Phase
Power Source: Electric
Product Type: ECM Blower Motor
RPM: 1075
RPM Range: 900-1150
Temperature Range: -29 to 40 Deg C
UL Listed: Yes
Volts: 115/208-230V
Weight: 12