1 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
RESCUE® Select Pro™ 1 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
Frequently Purchased Together
Product Details
- Reversible rotation
- Pre-programmed, Ready to Install
- Blower/fan motor
- Industry-Leading Moisture Protection
- Built-in 6,000 Volt Surge Protection
Documents
Specifications
- AMP:
- 6.9, 7, 6.4, 6.6
- Blower Type:
- ECM Variable Speed
- Collection:
- RESCUE® Select Pro™
- Diameter:
- 5-1/2 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 11-39/40 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/208/230V
- Watts:
- 0.8 kW
- Weight:
- 14 lb