U.S. Packaging & Wrapping
24 x 36 in. 50 lb. News Print Sheet
Part #BNP2430 | Item #7471000 | Manufacturer Part #NP2430
Call for Pricing
per BUNDLE
Length:
36 inProduct Details
- Newsprint
- Dimensions: 24" x 36"
- 50#
Specifications
Length: 36 in
Product Type: News Print
UL Listed: No
Weight: 50
Width: 24 in