6 in. x 1 ft. Grooved Prime Coated Ductile Iron Nipple
6 in. x 1 ft. Grooved Prime Coated Ductile Iron Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The joint may be designed to be fabricated as rigid or flexible to meet installation requirement
- Grooved ductile iron pipe is manufactured for air, water, sewage, oil and other liquids where owners, specifiers and contractors express a preference in lieu of flanged fabrication
Specifications
- ANSI:
- ANSI A12.51, ANSI A21.4, ANSI A21.5, ANSI A21.53, ANSI C104, ANSI C151, ANSI C606
- AWWA:
- AWWA A-21.4, AWWA A-21.5, AWWA A-21.51, AWWA C-104, AWWA C-151, AWWA C-153, AWWA C-606
- Application:
- Air, Oil, Other Liquids, Sewage, Water
- Coating:
- Prime Coated
- Diameter - Outside:
- 6-9/10 in
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Grooved Pipe
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Nipple, Straight
- Length:
- 1 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Polycarbonate
- UL Listed:
- No