10 in. Flange Gasket
10 in. Flange Gasket
Frequently Purchased Together
Product Details
- Used for drinking water, sea water, sanitary sewage, reclaimed water, raw water, storm water
- The ring flange-Tyte® gasket is a high performance gasket for flanged joint piping systems
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53
- ASME:
- ASME B16.1, ASME B16.5
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153, AWWA C-207
- Diameter - Inside 1:
- 10 in
- Diameter - Outside:
- 13-19/50 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Thickness:
- 1/8 in
- UL Listed:
- Yes