12 in. Field Lock Gasket

Part #UFLG12  |  Item #1259354  |  Manufacturer Part #12 FL GSKT

Call for Pricing EACH

Inside Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Proven joint restraint technology
  • No learning curve - installs just like a standard mechanical joint gasket and gland
  • No more need for time-consuming thrust blocks or heavy lug-type restraints
  • No loose wedges or torque-off control nuts to get lost or broken
  • Can be disassembled just like a standard mechanical joint
  • Suitable for potable water and wastewater applications

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-111

Application: Waterworks

Fitting Type: Gasket

Inside Diameter: 12 in

Material: Rubber

Material Type: SBR

Maximum Pressure: 350 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 13-1/5 in

UL Listed: Yes