16 in. 150# Full Face Flange Gasket

You last purchased this on
 
U.S. Pipe & Foundry

16 in. 150# Full Face Flange Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

16 in. 150# Full Face Flange Gasket

  • Fast #
  • Part #UFTF16S
  • Item #4250285
  • Manufacturer Part #16FGFS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used for drinking water, sea water, sanitary sewage, reclaimed water, raw water, storm water
  • The most vulnerable element of a piping system is the joint
  • The full face flange-Tyte® gasket is a high performance gasket for flanged joint piping systems
  • Lots of time and money are spent in the design and specification of the pipe, fittings, valves, and various components of the project to insure the piping system is able to withstand the requirements of your application, only to have all that time and expense undermined by the lowest cost item in the piping system
  • Many times, the weakest part of the joint is the gasket that is used
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53
ASME:
ASME B16.1, ASME B16.5
AWWA:
AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153, AWWA C-207
CARB OTC LEED Compliant:
No
Diameter - Inside 1:
16 in
Diameter - Outside:
23-1/2 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
SBR
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Thickness:
1/8 in
UL Listed:
Yes