16 in. Field Lock Gasket
16 in. Field Lock Gasket
Frequently Purchased Together
Product Details
- No learning curve - installs just like a standard mechanical joint gasket and gland
- No more need for time-consuming thrust blocks or heavy lug-type restraints
- Proven joint restraint technology
- Suitable for potable water and wastewater applications
- Can be disassembled just like a standard mechanical joint
- No loose wedges or torque-off control nuts to get lost or broken
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks
- Diameter - Inside 1:
- 16 in
- Diameter - Outside:
- 17-2/5 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes