24 in. Field Lok Gasket
Field Lok 350® 24 in. Field Lok Gasket
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thrust forces generally occur at changes of direction in the line
- Field Lok 350 gaskets, utilizing patented improvements, are rated by U.S. Pipe for operating pressures up to 350 psi - A rating that now matches that of pressure class 350 pipe - giving the engineer and user new flexibility in designing piping systems
- Restrained joint pipe and fittings are used in pressurized Ductile Iron pipelines to prevent the joints of the line from separating due to thrust forces
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C111
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Fire Protection, Industrial, Wastewater
- Collection:
- Field Lok 350®
- Diameter - Outside:
- 24 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#