12 x 0.46 in. Tyton Joint 350# Domestic CL55 Ductile Iron Pipe

You last purchased this on
 
Us Pipe & Foundry Company

12 x 0.46 in. Tyton Joint 350# Domestic CL55 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Us Pipe & Foundry Company

12 x 0.46 in. Tyton Joint 350# Domestic CL55 Ductile Iron Pipe

  • Fast #
  • Part #DI55TJPMILW12
  • Item #3152933
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Quick and easy installation
  • High pressure capability
  • Products sold in select areas only - please contact your local branch for availability in your area
  • Solid Brass Construction Ensures Quality and Reliability
  • 5/8" maximum deck thickness, no thick deck kit available
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.1, ANSI A21.5, ANSI A21.51, ANSI C111, ANSI C151
AWWA:
AWWA A-21.1, AWWA A-21.5, AWWA A-21.51, AWWA C-111, AWWA C-151
Application:
Fire Protection, Industrial, Wastewater, Water
Diameter - Outside:
13-1/5 in
Ductile Iron Class:
CL55
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
12 in
Pressure Class:
350#
Thickness:
0.28 in
UL Listed:
Yes
Wall Thickness:
0.46 in