4 in. Field Lok Gasket

You last purchased this on
 
U.S. Pipe & Foundry

4 in. Field Lok Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

4 in. Field Lok Gasket

  • Fast #
  • Part #UFLGP
  • Item #1256544
  • Manufacturer Part #4 FL GSKT
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No learning curve - installs just like a standard mechanical joint gasket and gland
  • No more need for time-consuming thrust blocks or heavy lug-type restraints
  • Proven joint restraint technology
  • Suitable for potable water and wastewater applications
  • Can be disassembled just like a standard mechanical joint
  • No loose wedges or torque-off control nuts to get lost or broken
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-111
Application:
Waterworks
Diameter - Inside 1:
4 in
Diameter - Outside:
4-4/5 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
UL Listed:
Yes