16 in. Restrained Joint Ductile Iron Pipe (Less Accessories)

Part #UTFDIPC350LA16  |  Item #4343439

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.51, ANSI A21.53]

ASTM Specifications: [ASTM A-536, ASTM A-716-08, ASTM A-746-03, ASTM C-150]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-151, AWWA C-153]

Application: [Above Grade, Bridge Crossings, Horizontal Directional Drilling]

Coating: Asphaltic

Ductile Iron Class: CL350

Ductile Iron Pipe Type: Ductile Iron TR FLEX Restrained Joint Pipe

End Connection 1: Push

End Connection 2: Push

End Connections: Push

FM Approved: Yes

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

Pipe Tubing Size: 16 in

Pressure Class: 350 psi

Thickness: 0.34 in

UL Listed: Yes