18 in. 150# Ring Gasket
18 in. 150# Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 18 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Type:
- Gasket
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- R150FTRGA18
- UL Listed:
- No