18 in. Full Face Gasket
18 in. Full Face Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 18 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No