24 in. Lock Segment and Gasket

Part #UTFLSG24  |  Item #4343430

Call for Pricing EACH

Inside Diameter:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Fitting Type: Gasket

Inside Diameter: 24 in

Material: Rubber

NSF Certified: No

UL Listed: No