4 in. x 4-1/2 ft. x 0.32 in. Flanged x Plain End 250# Bituminous Tar Ductile Iron Pipe with Protecto P-401
4 in. x 4-1/2 ft. x 0.32 in. Flanged x Plain End 250# Bituminous Tar Ductile Iron Pipe with Protecto P-401
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.15, ANSI A21.51, ANSI B1.20.1, ANSI B16.1 Class 125, ANSI C115, ANSI C151
- AWWA:
- AWWA A-21.15, AWWA A-21.51, AWWA C-115, AWWA C-151
- Application:
- Filtration, Industrial, Other Liquids, Sewage, Wastewater, Water Treatment
- Coating:
- Bituminous Tar
- Diameter - Outside:
- 4-4/5 in
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- FM Approved:
- No
- Length:
- 4-1/2 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 4 in
- Pressure Class:
- 250#
- UL Listed:
- No
- Wall Thickness:
- 0.32 in