6 in. 150# Ring Gasket
Flange-Tyte® 6 in. 150# Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C115, ANSI A21.15, ANSI C207
- ASME:
- ASME B16.1 Class 125
- CARB OTC LEED Compliant:
- No
- Collection:
- Flange-Tyte®
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Thickness:
- 1/8 in
- Type:
- R150FTRGAU
- UL Listed:
- No