4 Ductile Iron 125# P-401 FLGXFLR PC

You last purchased this on
 
U.S. Pipe & Foundry

P-401 4 Ductile Iron 125# P-401 FLGXFLR PC

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

P-401 4 Ductile Iron 125# P-401 FLGXFLR PC

  • Fast #
  • Part #FFLPP4P
  • Item #1839124
  • Manufacturer Part #670610040263
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
P-401
End Connection 1:
Flanged
End Connection 2:
Flare
End Connections:
Flanged x Flare
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Protecto P-401
Pressure Class:
125#
Type:
FFLPP4P
UL Listed:
No