1/4 x 3/8 in. FNPT x Hose Reducing Nylon Adapter
1/4 x 3/8 in. FNPT x Hose Reducing Nylon Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 221
- NSF:
- NSF 61
- NSF Certified:
- Yes