DESCRIPTION

US Poly 300 ft. Plastic Pressure Pipe

PES15H300

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
300 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1-1/4 in
Pressure Class
100#