DESCRIPTION

US Poly Plastic Pressure Pipe

PES15H100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Pressure Class
100#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday