1 in. Concrete Blade
Black Ops 1 in. Concrete Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Turbo segments for fast cutting.
- Premium diamond content means long life and high production.
- High quality laser welded blade for cured concrete.
- For use with hand-held and chop saws.
- For use on cured concrete, green concrete, concrete pipe, brick, block, and roof tile.
Documents
Specifications
- Application:
- PVC Pipe
- Arbor Hole Size:
- 1 in;20 mm
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 14 in
- Collection:
- Black Ops
- Depth:
- 3/4 in
- Diameter:
- 14 in
- Material:
- Diamond
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 14 in
- Type:
- ULCS14125
- Weight:
- 5 lb
- Width:
- 14 in