34 in. Break N Take Lid Breaker

You last purchased this on
 
U.S.SAWS

34 in. Break N Take Lid Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S.SAWS

34 in. Break N Take Lid Breaker

  • Fast #
  • Part #US30178
  • Item #4291485
  • Manufacturer Part #30178
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Magnets Used 3
  • Chassis orange
  • Lifting Capacity 150 lb
  • Storage base protects magnets during transportation
  • Impact protection guards around the magnets
  • Durable aluminum handle assemblies
  • Uses rare neodymium magnets that won’t wear out
  • Base Measurement 12 in x 8 in
  • Affordable, durable, and portable
  • Small enough to fit in any truck
  • Requires Certification

Specifications

Application:
Manholes
Bare Tool or Kit:
Tool Kit
Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
34 in
Lift Capacity:
150 lb
Material:
Aluminum
Type:
UUS30178
Weight:
15 lb