DESCRIPTION

  • All purpose blade, great for any utility application

U.S. Saws 12 in. Diamond Circular Saw Blade

UDXX12125

Manufacturer Part #: DXX12125

Diameter:

SPECIFICATIONS

Application
Asphalt, Concrete, Ductile Iron, PVC
Arbor Hole Size
1 in/20 mm
Blade Material
Diamond
Blade Thickness In
0.125 in
Diameter
12 in

Print