DESCRIPTION

USA Products 1-1/2 in. Ratchet Tie Down with Hook Cased

U350701

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
16 ft
Material
Plastic, Zinc
Material Type
Polyester
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY