DESCRIPTION

USA Products 1 in. Ratchet with Bar Handle & Hook Black

U318600

Length:

SPECIFICATIONS

Color Finish
Black
Length
16 ft
Material
Plastic, Zinc
Material Type
Polyester
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY