15' x 1 Ratchet, Blue Webbing, Zinc Handle, Hooks ,Clam

Part #U315680  |  Item #7313393  |  Manufacturer Part #315680

$4.75 EACH

Type:

U315680

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium duty ratchet tie down
  • Hi tensile, yellow polyester webbing performs better than nylon
  • All steel construction
  • Coated S hooks prevent marring of surfaces

Specifications

Coating: [Painted, Zinc]

Color Finish: Black/Yellow

Color Finish Category: Blacks

Length: 15 ft

Material: [Hardened Steel, Plastic]

Material Type: Polyester

Number Of Pieces: 1 Piece

Tensile Strength: 1500 lb

Type: U315680

Width: 1 in

Work Load Limit: 1500