16 ft. x 1 in. Ratchet with Bar Handle & Hook Black

Part #U318600  |  Item #2336279  |  Manufacturer Part #318600

$13.75 EACH

Length:

16 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium duty ratchet tie down
  • 1800 break strength, 600 lb WWL
  • Hardened wire JJ Hooks
  • Coated Hooks prevent scratching paint or chrome
  • 16ft length fits all pick-up beds and 8ft long utility trailers

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 16 ft

Material: [Plastic, Zinc]

Material Type: Polyester

Number Of Pieces: 1 Piece

Tensile Strength: 1800 lb

Width: 1 in

Work Load Limit: 600