2 ft. Black Lashing Strap with Cambuckle
2 ft. Black Lashing Strap with Cambuckle
Frequently Purchased Together
Product Details
- Hi tensile black polypropylene webbing
- Lashing strap with tightening loop and hand carry loop
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 2 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Pieces:
- 1 Piece
- Tensile Strength:
- 1200 lb
- Tool Type:
- Lashing Strap with Cambuckle
- Width:
- 1 in
- Work Load Limit:
- 400 lb