DESCRIPTION

  • Break strength capacity: 1000 lbs
  • Longer and wider handle than standard ratchets by 15%
  • Size: 27' x 2"
  • Thermoplastic comfort handle and release lever

USA Products 2 in. Ratchet Tie Down with Hook Cut Case

U310701

Length:

SPECIFICATIONS

Coating
Zinc
Color Finish
Yellow
Length
27 ft
Material
Hardened Steel, Plastic
Material Type
Polyester
Width
2 in
Work Load Limit
10000

Starting at
Call for Pricing
  • QUANTITY