AC/DC, Battery and Hardwired Smoke and Fire Alarm
AC/DC, Battery and Hardwired Smoke and Fire Alarm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 120-volt AC hardwired alarm with backup battery is suitable for houses, apartments and mobile homes
- Fully interconnectable with all USI and Universal 120V alarms using existing wiring and mounting
- Ionization smoke and fire alarm responds quickly to fast flaming fires to protect your family against deadly threats in the home
- Comes with a 10 year limited warranty
- Features a quick activation pull-tab and a front-loading battery drawer for replacement without removing the alarm from the bracket
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Battery Size:
- 9V
- Decibel Rating (dB):
- 85 dB
- Height:
- 1-3/4 in
- ISO:
- ISO 9001
- Length:
- 5-3/4 in
- Power Source:
- AC/DC, Battery, Hardwired
- Product Type:
- Smoke Detector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 100 Deg F (4 to 38 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 0.42 lb
- Width:
- 5-3/4 in