15A 125V Receptacle in White (Pack of 10)

You last purchased this on
 
USI Electric

15A 125V Receptacle in White (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
USI Electric

15A 125V Receptacle in White (Pack of 10)

  • Fast #
  • Part #UUSB2R2WH15A3610P
  • Item #7851745
  • Manufacturer Part #USB2R2WH15A36-10P
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces a standard single or duplex receptacle
  • IPod®, iPhone®, iPad® mobile phones, tablets, GPS, digital cameras, E-Readers, Bluetooth®, headsets, etc.
  • USB charging ports rated 3.6 amp
  • 2 year limited warranty
  • Captive Screws - for wall plate and device
  • Faceplate Included
  • 15 amp models: #14 AWG solid, or stranded copper wire - side wire and back wire
  • Restricts access to single-prong foreign objects
  • Meets UL 498 and UL 1310 Standards
  • Meets NEC and CEC Requirements
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
CSA C22.2 No. 42
Color Finish Category:
Whites
Color Finish Name:
White
Cover Included:
Yes
NEMA:
NEMA 5-15R, NEMA 5-20R
Package Quantity:
Pack of 10
Product Type:
Receptacle
Type:
UUSB2R2WH15A3610P
UL Listed:
UL 498/UL 1310
Volts:
125V