9V Battery Power Smoke Detector with LED
Standard Series 9V Battery Power Smoke Detector with LED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Collection:
- Standard Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 1-3/4 in
- Diameter:
- 5-1/2 in
- Power Source:
- Battery
- Product Type:
- Smoke and Fire Alarm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Weight:
- 0.41 lb