12 in. Tiger Tooth Blade
Tiger Tooth 12 in. Tiger Tooth Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vacuum braised diamond grit blade for exceptionally fast, smooth cutting in nearly all materials
- Best value per cut
- Diamond blade
- Life measured in hundreds of cuts in pipe measured in hundreds of cuts in pipe cutting applications
- Dual arbor for use in both 1" and 20 mm saws
- Not recommended for concrete or asphalt applications
- Side grit protection
Documents
Specifications
- Application:
- Angle Iron, Cast Iron, Ductile Iron Pipe, Plastic Pipe, Rebar, Reinforced Concrete Pipe, Threaded Rod, Wood
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 12 in
- Collection:
- Tiger Tooth
- Diameter:
- 12 in
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 12 in
- Weight:
- 4 lb
- Width:
- 12 in