24-48 Air Power BELLY SAW
24-48 Air Power BELLY SAW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exhaust free air powered operation makes it ideal for use in confined spaces
- Requires only 7 in of clearance around pipe
- One of the safest, most effective options for cutting pipe
- Air requirements: 60 cfm at 90psi
- Spring loaded wheels (4) designed to help keep the cut square and straight
- Clamshell design shields blade before and during operation
Specifications
- Application:
- Ductile Iron, PVC, HDPE, Cutting
- Bare Tool or Kit:
- Tool Kit
- CFM:
- 90 ft3/min
- Color Finish Category:
- Yellows
- Color Finish Name:
- Safety Yellow
- Cutting Capacity:
- 24 in - 48 in
- Handheld:
- Yes
- Height:
- 12 in
- Length:
- 10-1/2 in
- Number of Blades:
- 1
- Power Source:
- Air
- Product Type:
- Saw
- RPM:
- 6000
- Saw Type:
- Reciprocating
- Tool Type:
- Saw
- Type:
- UUS60280
- Weight:
- 42 lb
- Width:
- 24 in