300 lb. Magnetic Manhole Lid Remover
300 lb. Magnetic Manhole Lid Remover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift and remove manhole covers up to 250 lbs
- Versatile tool with the power to get the heavy lifting done while avoiding back injuries associated with lifting manhole covers.
Specifications
- Application:
- Manholes
- Bare Tool or Kit:
- Tool Kit
- Color Finish Category:
- Yellows
- Color Finish Name:
- Safety Yellow
- Height:
- 34 in
- Length:
- 13 in
- Lift Capacity:
- 250 lb
- Material:
- Aluminum
- Type:
- UUS30178RT
- Weight:
- 26 lb
- Width:
- 6 in