U.S.SAWS
Colonel Concrete 14 in. x .125 in. Diamond Blade
Part #USTA14125 | Item #1756903 | Manufacturer Part #STA14125
Diameter:
How to get it:
Product Details
- Diamond Blade
- Turbo segments for fast cutting
- For use on concrete pipe, cured concrete, brick and block
- For use with chop saws and hand-held saws
Documents
Specifications
Application: Cutting, General Purpose
Arbor Hole Size: 1 in
Blade Material: Diamond
Blade Thickness In : 0.125 in
Blade Type: Circular Saw
Blade Width: 14 in
Cartridge Type: Quarter Turn Ceramic Disc, Washerless
Collection: Colonel Concrete
Color Finish: Uncoated Polished Brass - Living
Color Finish Category: Brass Tones
Diameter: 14 in
Faucet Connection Size: 1/4 in
Faucet Height: 0 in
Faucet Material: Brass
Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless
Flow Rate: 1.8 gpm
Material: Diamond Blade
Number Of Blades: 1
Product Type: Cutter Blade
Size: 14 in
Spout Height: 6-3/8 in
Spout Reach: 9-13/16 in
Type: USTA14125
Weight: 5
Width: 14 in
Entire Collection
-
Call for Pricing