16 in. Diamond Circular Saw Blade
Major Asphalt 16 in. Diamond Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kicker segment for undercut protection in asphalt
- For use on asphalt, asphalt over concrete, and green concrete
- Diamond Blade
- For use with hand-held and chop saws
Documents
Specifications
- Application:
- Ductile Iron
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 16 in
- Collection:
- Major Asphalt
- Diameter:
- 16 in
- Faucet Connection Size:
- 1/4 in
- Material:
- Diamond
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 16 in
- Type:
- UDAS16125
- Weight:
- 7 lb
- Width:
- 16 in