14 in. Pipe Piranha Diamond Blade
Pipe Piranha 14 in. Pipe Piranha Diamond Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side grit protection
- For use on ductile iron pipe, plastic pipe and clay pipe
- Diamond blade
- Premium diamond blade for cutting all types of pipe
- Pipe cutting diamond blade
- Laser welded blade for exceptionally fast, smooth cutting
- For use with chop saws and hand-held saws
Documents
Specifications
- Application:
- Concrete Pipe, Ductile Iron Pipe, Pipe Cutter, Plastic Pipe
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 14 in
- Collection:
- Pipe Piranha
- Diameter:
- 14 in
- Faucet Connection Size:
- 1/4 in
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 14 in
- Weight:
- 4 lb
- Width:
- 14 in