U.S.SAWS
Replacement Chain for U.S. Saws UUS60468 Air Powered Chain Saws
Part #UABP1516CS | Item #7063677 | Manufacturer Part #ABP15/16CS
Call for Pricing
Brand Model Compatibility:
ICSHow to get it:
Product Details
- 16" Power grit Chain
- Fits 16" FORCE4 Guidebar
- Quickly and safely cut ductile iron, pvc, clay, a/c pipe, and other similar materials
Specifications
Application: Cutting, Ductile Iron
Blade Material: Diamond
Brand Model Compatibility: ICS
Length: 16 in
Product Type: Chain
Size: 16 in
Tool Type: Chain
Weight: 2