1/2 lb. Solder Flux Paste
1/2 lb. Solder Flux Paste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets federal specification 0-F-506
- It's recommended for all soft solder work, including 95/5
- It makes the solder flow freely and tin perfectly
Specifications
- ASTM:
- ASTM F-506
- Application:
- Soldering, Welding
- Color:
- Tan
- Composition:
- Ammonium Chloride, Petrolatum, Zinc Chloride
- NSF Certified:
- No
- Product Type:
- Flux
- Size:
- 1/2 lb
- Temperature Range:
- Upto 204 Deg F