16 oz Metal Grey Pipe Joint Compound

You last purchased this on
 
Utility Manufacturing

16 oz Metal Grey Pipe Joint Compound

This product requires certification to purchase.
Brand image
You last purchased this on
 
Utility Manufacturing

16 oz Metal Grey Pipe Joint Compound

  • Fast #
  • Part #U12207
  • Item #4378307
  • Manufacturer Part #12-207
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color:
Grey
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Pipe Compatibility:
Metal
Pressure - Maximum:
10000 psi
Size:
1 pt
Temperature Range:
-120 to 600 Deg F
UL Listed:
No